Motion
HO-750 STPA
Housing Retaining Ring - 7.500 in Housing Bore, 7.8320 to 7.8480 in Groove Dia, 0.2090 to 0.2170 in Groove Width, Carbon Steel - Phosphate Coating Material
Mi Item #00627228
MFR #HO-750 STPA
Price$108.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Housing Retaining Ring - 7.500 in Housing Bore, 7.8320 to 7.8480 in Groove Dia, 0.2090 to 0.2170 in Groove Width, Carbon Steel - Phosphate Coating Material
Mi Item #00627228
MFR #HO-750 STPA

Mfr description
HO-750 STPA RET RING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$108.00/each

Specifications

Dimensions

  • Free Outside Diameter
    8.1800 to 8.3600 in
  • Groove Diameter
    7.8320 to 7.8480 in
  • Groove Width
    0.2090 to 0.2170 in

Details

  • Design
    Standard Lugs
  • Housing ID
    7.500 in
  • Material
    Carbon Steel - Phosphate Coating
  • Style
    Axially Installed
  • Type
    INTERNAL
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)