Specifications
Dimensions
- Free Outside Diameter8.4550 to 8.6350 in
- Groove Diameter8.0920 to 8.1080 in
- Groove Width0.2090 to 0.2170 in
Details
- DesignStandard Lugs
- Housing ID7.750 in
- MaterialCarbon Steel - Phosphate Coating
- StyleAxially Installed
- TypeINTERNAL
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)