Motion
HO-850 STPA
Housing Retaining Ring - 8.500 in Housing Bore, 8.8720 to 8.8880 in Groove Dia, 0.2090 to 0.2170 in Groove Width, Carbon Steel - Phosphate Coating Material
MI ITEM #00627253
MFR #HO-850 STPA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Housing Retaining Ring - 8.500 in Housing Bore, 8.8720 to 8.8880 in Groove Dia, 0.2090 to 0.2170 in Groove Width, Carbon Steel - Phosphate Coating Material
MI ITEM #00627253
MFR #HO-850 STPA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Free Outside Diameter
    9.1950 to 9.3750 in
  • Groove Diameter
    8.8720 to 8.8880 in
  • Groove Width
    0.2090 to 0.2170 in

Details

  • Design
    Standard Lugs
  • Housing ID
    8.500 in
  • Material
    Carbon Steel - Phosphate Coating
  • Style
    Axially Installed
  • Type
    INTERNAL

Overview

Mfr description
HO-850 STPA RET RING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought