Motion
HO-281 SS
Housing Retaining Ring - 2.812 in Housing Bore, 2.9740 to 2.9860 in Groove Dia, 0.1030 to 0.1080 in Groove Width, Stainless Steel Material
Mi Item #00627344
MFR #HO-281 SS
Price$26.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Housing Retaining Ring - 2.812 in Housing Bore, 2.9740 to 2.9860 in Groove Dia, 0.1030 to 0.1080 in Groove Width, Stainless Steel Material
Mi Item #00627344
MFR #HO-281 SS

Mfr description
HO-281 SS RET RING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$26.54/each

Specifications

Dimensions

  • Free Outside Diameter
    3.0910 to 3.1610 in
  • Groove Diameter
    2.9740 to 2.9860 in
  • Groove Width
    0.1030 to 0.1080 in

Details

  • Design
    Standard Lugs
  • Housing ID
    2.812 in
  • Material
    Stainless Steel
  • Style
    Axially Installed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)