Specifications
Dimensions
- Free Outside Diameter3.1610 to 3.2310 in
- Groove Diameter3.0450 to 3.0570 in
- Groove Width0.1030 to 0.1080 in
Details
- DesignStandard Lugs
- Housing ID2.875 in
- MaterialStainless Steel
- StyleAxially Installed
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)