Specifications
Dimensions
- Free Outside Diameter1.2940 to 1.3440 in
- Groove Diameter1.2580 to 1.2660 in
- Groove Width0.0700 to 0.0730 in
Details
- DesignStandard Lugs
- Housing ID1.188 in
- MaterialCarbon Steel - Phosphate Coating
- StyleAxially Installed
- TypeInternal
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)