Specifications
Dimensions
- Free Outside Diameter1.1260 to 1.1510 in
- Groove Diameter1.1010 to 1.1040 in
- Groove Width0.0360 to 0.0410 in
Details
- DesignStandard Lugs
- Housing ID1.023 in
- MaterialCarbon Steel - Zinc Dichromate Coating
- StyleAxially Installed
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)