Specifications
Dimensions
- Free Outside Diameter1.2290 to 1.2740 in
- Groove Diameter1.2050 to 1.2090 in
- Groove Width0.0430 to 0.0480 in
Details
- DesignStandard Lugs
- Housing ID1.125 in
- MaterialCarbon Steel - Phosphate Coating
- StyleAxially Installed
Overview
Mfr description
VHO-112 STPD RET RING