Motion
VHO-118 STPA

ROTOR CLIP CO INC
VHO-118 STPA

Housing Retaining Ring - 1.188 in Housing Bore, 1.2720 to 1.2760 in Groove Dia, 0.0430 to 0.0480 in Groove Width, Carbon Steel - Phosphate Coating Material
MI ITEM #00627725
MFR #VHO-118 STPA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROTOR CLIP CO INC
VHO-118 STPA

Housing Retaining Ring - 1.188 in Housing Bore, 1.2720 to 1.2760 in Groove Dia, 0.0430 to 0.0480 in Groove Width, Carbon Steel - Phosphate Coating Material
MI ITEM #00627725
MFR #VHO-118 STPA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Free Outside Diameter
    1.2990 to 1.3440 in
  • Groove Diameter
    1.2720 to 1.2760 in
  • Groove Width
    0.0430 to 0.0480 in

Details

  • Design
    Standard Lugs
  • Housing ID
    1.188 in
  • Material
    Carbon Steel - Phosphate Coating
  • Style
    Axially Installed
  • UPC_NO
    72171701068

Overview

Mfr description
VHO-118 STPD RET RING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought