Specifications
Dimensions
- Free Outside Diameter1.5060 to 1.5510 in
- Groove Diameter1.4750 to 1.4790 in
- Groove Width0.0410 to 0.0460 in
Details
- DesignStandard Lugs
- Housing ID1.375 in
- MaterialCarbon Steel - Phosphate Coating
- StyleAxially Installed