Specifications
Dimensions
- Free Outside Diameter2.1850 to 2.2500 in
- Groove Diameter2.1440 to 2.1490 in
- Groove Width0.0480 to 0.0530 in
Details
- DesignStandard Lugs
- Housing ID2.000 in
- MaterialCarbon Steel - Phosphate Coating
- StyleAxially Installed
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)