Specifications
Dimensions
- Free Outside Diameter2.2500 to 2.3200 in
- Groove Diameter2.2100 to 2.2160 in
- Groove Width0.0650 to 0.0720 in
Details
- DesignStandard Lugs
- Housing ID2.062 in
- MaterialCarbon Steel - Phosphate Coating
- StyleAxially Installed
- TypeINTERNAL