Specifications
Dimensions
- Shaft Diameter0.6770 to 0.6970 in
Details
- DesignStandard Lugs
- Housing ID0.938 in
- MaterialStainless Steel
- StyleAxially Installed
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)