Specifications
Dimensions
- Shaft Diameter0.1310 to 0.1410 in
Details
- DesignStandard Lugs
- Housing ID0.312 in
- MaterialCarbon Steel - Phosphate Coating
- StyleAxially Installed
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)