Motion
TI-50 STPA
Housing Retaining Ring - 0.500 in Housing Bore, Carbon Steel - Phosphate Coating Material
Mi Item #00628619
MFR #TI-50 STPA
Price$0.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Housing Retaining Ring - 0.500 in Housing Bore, Carbon Steel - Phosphate Coating Material
Mi Item #00628619
MFR #TI-50 STPA

Mfr description
TI-50 STPA RET RING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.28/each

Specifications

Dimensions

  • Shaft Diameter
    0.2480 to 0.2680 in

Details

  • Design
    Standard Lugs
  • Housing ID
    0.500 in
  • Material
    Carbon Steel - Phosphate Coating
  • Style
    Axially Installed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)