Specifications
Dimensions
- Shaft Diameter0.6150 to 0.6350 in
Details
- DesignStandard Lugs
- Housing ID0.875 in
- MaterialCarbon Steel - Phosphate Coating
- StyleAxially Installed
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)