Motion
HOI-137 STPA

ROTOR CLIP CO INC
HOI-137 STPA

Housing Retaining Ring - 1.375 in Housing Bore, 1.4570 to 1.4650 in Groove Dia, 0.0560 to 0.0600 in Groove Width, Carbon Steel - Phosphate Coating Material
MI ITEM #00629095
MFR #HOI-137 STPA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROTOR CLIP CO INC
HOI-137 STPA

Housing Retaining Ring - 1.375 in Housing Bore, 1.4570 to 1.4650 in Groove Dia, 0.0560 to 0.0600 in Groove Width, Carbon Steel - Phosphate Coating Material
MI ITEM #00629095
MFR #HOI-137 STPA

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
The quantity selected requires a Quote Request.
Quote Required

Specifications

Dimensions

  • Free Outside Diameter
    1.5060 to 1.5510 in
  • Groove Diameter
    1.4570 to 1.4650 in
  • Groove Width
    0.0560 to 0.0600 in

Details

  • Design
    Standard Lugs
  • Housing ID
    1.375 in
  • Material
    Carbon Steel - Phosphate Coating
  • Style
    Axially Installed
  • Type
    Internal
  • UPC_NO
    72171723880

Overview

Mfr description
HOI-137 STPA RET RING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought