Motion
HOI-143 STPA

ROTOR CLIP CO INC
HOI-143 STPA

Housing Retaining Ring - 1.438 in Housing Bore, 1.5240 to 1.5320 in Groove Dia, 0.0560 to 0.0600 in Groove Width, Carbon Steel - Phosphate Coating Material
MI ITEM #00629104
MFR #HOI-143 STPA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROTOR CLIP CO INC
HOI-143 STPA

Housing Retaining Ring - 1.438 in Housing Bore, 1.5240 to 1.5320 in Groove Dia, 0.0560 to 0.0600 in Groove Width, Carbon Steel - Phosphate Coating Material
MI ITEM #00629104
MFR #HOI-143 STPA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Free Outside Diameter
    1.5760 to 1.6210 in
  • Groove Diameter
    1.5240 to 1.5320 in
  • Groove Width
    0.0560 to 0.0600 in

Details

  • Design
    Standard Lugs
  • Housing ID
    1.438 in
  • Material
    Carbon Steel - Phosphate Coating
  • Style
    Axially Installed
  • Type
    Internal
  • UPC_NO
    72171705159

Overview

Mfr description
HOI-143 STPD RET RING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought