Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROTOR CLIP CO INC
HOI-175 STPA

Housing Retaining Ring - 1.750 in Housing Bore, 1.8530 to 1.8630 in Groove Dia, 0.0680 to 0.0720 in Groove Width, Carbon Steel - Phosphate Coating Material
Mi Item #00629247
MFR #HOI-175 STPA

Mfr description
HOI-175 STPA RET RING
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Free Outside Diameter
    1.9170 to 1.9770 in
  • Groove Diameter
    1.8530 to 1.8630 in
  • Groove Width
    0.0680 to 0.0720 in

Details

  • Design
    Standard Lugs
  • Housing ID
    1.750 in
  • Material
    Carbon Steel - Phosphate Coating
  • Style
    Axially Installed
  • Type
    Internal
  • UPC_NO
    72171705648
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)