Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROTOR CLIP CO INC
HOI-350 STPA

Housing Retaining Ring - 3.500 in Housing Bore, 3.7040 to 3.7160 in Groove Dia, 0.1200 to 0.1250 in Groove Width, Carbon Steel - Phosphate Coating Material
Mi Item #00629468
MFR #HOI-350 STPA

Mfr description
HOI-350 STPA RET RING
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Free Outside Diameter
    3.8350 to 3.9450 in
  • Groove Diameter
    3.7040 to 3.7160 in
  • Groove Width
    0.1200 to 0.1250 in

Details

  • Design
    Standard Lugs
  • Housing ID
    3.500 in
  • Material
    Carbon Steel - Phosphate Coating
  • Style
    Axially Installed
  • Type
    INTERNAL
  • UPC_NO
    72171710862
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)