Motion
SH-25 STZD
Retaining Ring - 0.250 in Shaft, Carbon Steel - Zinc Dichromate Coating Material
Mi Item #00629528
MFR #SH-25 STZD
Price$0.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Ring - 0.250 in Shaft, Carbon Steel - Zinc Dichromate Coating Material
Mi Item #00629528
MFR #SH-25 STZD

Mfr description
SH-25 STZD RET RING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.15/each

Specifications

Dimensions

  • Shaft Diameter
    0.2500 in

Details

  • Design
    Standard Lugs
  • Material
    Carbon Steel - Zinc Dichromate Coating
  • Type
    External
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)