Specifications
Dimensions
- Groove Diameter0.2880 to 0.2920 in
- Groove Width0.0290 to 0.0320 in
- Shaft Diameter0.3120 in
Details
- DesignStandard Lugs
- MaterialCarbon Steel - Zinc Dichromate Coating
- TypeExternal
- UPC_NO72171701189
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)