Motion
SH-40 STPA
Retaining Ring - 0.406 in Shaft, Carbon Steel - Phosphate Coating Material
Mi Item #00629666
MFR #SH-40 STPA
Price$0.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Ring - 0.406 in Shaft, Carbon Steel - Phosphate Coating Material
Mi Item #00629666
MFR #SH-40 STPA

Mfr description
SH-40 STPD RET RING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.32/each

Specifications

Dimensions

  • Shaft Diameter
    0.4060 in

Details

  • Design
    Standard Lugs
  • Material
    Carbon Steel - Phosphate Coating
  • Type
    External
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)