Motion
SH-62 STZD
Retaining Ring - External, 0.625 in Shaft OD, Standard Lugs, Carbon Steel - Zinc Dichromate Coating Material
Mi Item #00629726
MFR #SH-62 STZD
Price$0.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Ring - External, 0.625 in Shaft OD, Standard Lugs, Carbon Steel - Zinc Dichromate Coating Material
Mi Item #00629726
MFR #SH-62 STZD

Mfr description
SH-62 STZD RET RING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.68/each

Specifications

Dimensions

  • Shaft Diameter
    0.6250 in

Details

  • Design
    Standard Lugs
  • Material
    Carbon Steel - Zinc Dichromate Coating
  • Type
    External
  • UPC_NO
    72171703393
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)