Motion
SH-34 SS
Retaining Ring - 0.3430 in Shaft, 0.3190 to 0.3230 in Groove Dia, 0.0290 to 0.0320 in Groove Width, Stainless Steel Material
MI ITEM #00629809
MFR #SH-34 SS
Price$4.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Ring - 0.3430 in Shaft, 0.3190 to 0.3230 in Groove Dia, 0.0290 to 0.0320 in Groove Width, Stainless Steel Material
MI ITEM #00629809
MFR #SH-34 SS

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$4.36/each

Specifications

Dimensions

  • Groove Diameter
    0.3190 to 0.3230 in
  • Groove Width
    0.0290 to 0.0320 in
  • Shaft Diameter
    0.3430 in

Details

  • Design
    Standard Lugs
  • Material
    Stainless Steel
  • Type
    External

Overview

Mfr description
SH-34 SS RET RING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought