Motion
SH-37 SS
Retaining Ring - 0.3750 in Shaft, 0.3500 to 0.3540 in Groove Dia, 0.0290 to 0.0320 in Groove Width, Stainless Steel Material
Mi Item #00629826
MFR #SH-37 SS
Price$0.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Ring - 0.3750 in Shaft, 0.3500 to 0.3540 in Groove Dia, 0.0290 to 0.0320 in Groove Width, Stainless Steel Material
Mi Item #00629826
MFR #SH-37 SS

Mfr description
SH-37 SS RET RING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.86/each

Specifications

Dimensions

  • Groove Diameter
    0.3500 to 0.3540 in
  • Groove Width
    0.0290 to 0.0320 in
  • Shaft Diameter
    0.3750 in

Details

  • Design
    Standard Lugs
  • Material
    Stainless Steel
  • Type
    External
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)