Motion
SH-50 SS
Retaining Ring - 0.5000 in Shaft, 0.4660 to 0.4700 in Groove Dia, 0.0390 to 0.0420 in Groove Width, Stainless Steel Material
Mi Item #00629873
MFR #SH-50 SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Ring - 0.5000 in Shaft, 0.4660 to 0.4700 in Groove Dia, 0.0390 to 0.0420 in Groove Width, Stainless Steel Material
Mi Item #00629873
MFR #SH-50 SS

Mfr description
SH-50 SS (1000/BAG) RET RING
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Groove Diameter
    0.4660 to 0.4700 in
  • Groove Width
    0.0390 to 0.0420 in
  • Shaft Diameter
    0.5000 in

Details

  • Design
    Standard Lugs
  • Material
    Stainless Steel
  • Type
    External
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)