Specifications
Dimensions
- Groove Diameter1.7640 to 1.7740 in
- Groove Width0.0680 to 0.0720 in
- Shaft Diameter1.8750 in
Details
- DesignStandard Lugs
- MaterialCarbon Steel - Phosphate Coating
- TypeExternal
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)