Specifications
Dimensions
- Groove Diameter0.5850 to 0.5910 in
- Groove Width0.0390 to 0.0420 in
- Shaft Diameter0.6250 in
Details
- DesignStandard Lugs
- MaterialStainless Steel
- TypeExternal
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)