Specifications
Dimensions
- Groove Diameter0.7010 to 0.7070 in
- Groove Width0.0460 to 0.0490 in
- Shaft Diameter0.7500 in
Details
- DesignStandard Lugs
- MaterialStainless Steel
- TypeExternal
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)