Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Ring - 2.0000 in Shaft, 1.8810 to 1.8910 in Groove Dia, 0.0680 to 0.0720 in Groove Width, Carbon Steel - Zinc Dichromate Coating Material
Mi Item #00630138
MFR #SH-200 STZD

Mfr description
SH-200 STZD RET RING
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Groove Diameter
    1.8810 to 1.8910 in
  • Groove Width
    0.0680 to 0.0720 in
  • Shaft Diameter
    2.0000 in

Details

  • Design
    Standard Lugs
  • Material
    Carbon Steel - Zinc Dichromate Coating
  • Type
    External
  • UPC_NO
    72171746004
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)