Motion
SH-212 STPA
Retaining Ring - 2.1250 in Shaft, 1.9970 to 2.0090 in Groove Dia, 0.0860 to 0.0910 in Groove Width, Carbon Steel - Phosphate Coating Material
MI ITEM #00630151
MFR #SH-212 STPA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Ring - 2.1250 in Shaft, 1.9970 to 2.0090 in Groove Dia, 0.0860 to 0.0910 in Groove Width, Carbon Steel - Phosphate Coating Material
MI ITEM #00630151
MFR #SH-212 STPA

Availability:
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Groove Diameter
    1.9970 to 2.0090 in
  • Groove Width
    0.0860 to 0.0910 in
  • Shaft Diameter
    2.1250 in

Details

  • Design
    Standard Lugs
  • Material
    Carbon Steel - Phosphate Coating
  • Type
    External

Overview

Mfr description
SH-212 STPA RET RING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text