Motion
SH-237 STZD
Retaining Ring - 2.375 in Shaft, Carbon Steel - Zinc Dichromate Coating Material
Mi Item #00630187
MFR #SH-237 STZD
Price$8.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Ring - 2.375 in Shaft, Carbon Steel - Zinc Dichromate Coating Material
Mi Item #00630187
MFR #SH-237 STZD

Mfr description
SH-237 STZD RET RING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.52/each

Specifications

Dimensions

  • Shaft Diameter
    2.3750 in

Details

  • Design
    Standard Lugs
  • Material
    Carbon Steel - Zinc Dichromate Coating
  • Type
    External
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)