Motion
SH-250 STPA
Retaining Ring - 2.5000 in Shaft, 2.3540 to 2.3660 in Groove Dia, 0.0860 to 0.0910 in Groove Width, Carbon Steel - Phosphate Coating Material
Mi Item #00630200
MFR #SH-250 STPA
Price$1.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Ring - 2.5000 in Shaft, 2.3540 to 2.3660 in Groove Dia, 0.0860 to 0.0910 in Groove Width, Carbon Steel - Phosphate Coating Material
Mi Item #00630200
MFR #SH-250 STPA

Mfr description
SH-250ST PD (REPLACES SH-250ST PA)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.01/each

Specifications

Dimensions

  • Groove Diameter
    2.3540 to 2.3660 in
  • Groove Width
    0.0860 to 0.0910 in
  • Shaft Diameter
    2.5000 in

Details

  • Design
    Standard Lugs
  • Material
    Carbon Steel - Phosphate Coating
  • Type
    External
  • UPC_NO
    72171722920
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)