Motion
SH-262 STZD
Retaining Ring - 2.6250 in Shaft, 2.4750 to 2.4870 in Groove Dia, 0.0860 to 0.0910 in Groove Width, Carbon Steel - Zinc Dichromate Coating Material
Mi Item #00630219
MFR #SH-262 STZD
Price$8.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Ring - 2.6250 in Shaft, 2.4750 to 2.4870 in Groove Dia, 0.0860 to 0.0910 in Groove Width, Carbon Steel - Zinc Dichromate Coating Material
Mi Item #00630219
MFR #SH-262 STZD

Mfr description
SH-262 STZD RET RING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.08/each

Specifications

Dimensions

  • Groove Diameter
    2.4750 to 2.4870 in
  • Groove Width
    0.0860 to 0.0910 in
  • Shaft Diameter
    2.6250 in

Details

  • Design
    Standard Lugs
  • Material
    Carbon Steel - Zinc Dichromate Coating
  • Type
    External
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)