Specifications
Dimensions
- Groove Diameter2.7150 to 2.7270 in
- Groove Width0.1030 to 0.1080 in
- Shaft Diameter2.8750 in
Details
- DesignStandard Lugs
- MaterialCarbon Steel - Phosphate Coating
- TypeExternal
- UPC_NO72171720095
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)