Motion
SH-293 STPA
Retaining Ring - 2.9370 in Shaft, 2.7730 to 2.7850 in Groove Dia, 0.1030 to 0.1080 in Groove Width, Carbon Steel - Phosphate Coating Material
Mi Item #00630249
MFR #SH-293 STPA
Price$2.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Ring - 2.9370 in Shaft, 2.7730 to 2.7850 in Groove Dia, 0.1030 to 0.1080 in Groove Width, Carbon Steel - Phosphate Coating Material
Mi Item #00630249
MFR #SH-293 STPA

Mfr description
SH-293 STPD RET RING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.65/each

Specifications

Dimensions

  • Groove Diameter
    2.7730 to 2.7850 in
  • Groove Width
    0.1030 to 0.1080 in
  • Shaft Diameter
    2.9370 in

Details

  • Design
    Standard Lugs
  • Material
    Carbon Steel - Phosphate Coating
  • Type
    External
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)