Specifications
Dimensions
- Groove Diameter2.8320 to 2.8440 in
- Groove Width0.1030 to 0.1080 in
- Shaft Diameter3.0000 in
Details
- DesignStandard Lugs
- MaterialCarbon Steel - Zinc Dichromate Coating
- TypeExternal
- UPC_NO72171704056
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)