Motion
SH-125 SS
Retaining Ring - 1.2500 in Shaft, 1.1720 to 1.1800 in Groove Dia, 0.0560 to 0.0600 in Groove Width, Stainless Steel Material
MI ITEM #00630336
MFR #SH-125 SS
Price$3.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Ring - 1.2500 in Shaft, 1.1720 to 1.1800 in Groove Dia, 0.0560 to 0.0600 in Groove Width, Stainless Steel Material
MI ITEM #00630336
MFR #SH-125 SS

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$3.39/each

Specifications

Dimensions

  • Groove Diameter
    1.1720 to 1.1800 in
  • Groove Width
    0.0560 to 0.0600 in
  • Shaft Diameter
    1.2500 in

Details

  • Design
    Standard Lugs
  • Material
    Stainless Steel
  • Type
    External

Overview

Mfr description
SH-125 SS RET RING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought