Motion
SH-334 STPA
Retaining Ring - 3.3460 in Shaft, 3.1600 to 3.1720 in Groove Dia, 0.1030 to 0.1080 in Groove Width, Carbon Steel - Phosphate Coating Material
MI ITEM #00630393
MFR #SH-334 STPA
Price$2.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Ring - 3.3460 in Shaft, 3.1600 to 3.1720 in Groove Dia, 0.1030 to 0.1080 in Groove Width, Carbon Steel - Phosphate Coating Material
MI ITEM #00630393
MFR #SH-334 STPA

Mfr description
SH-334 STPA RET RING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.56/each

Specifications

Dimensions

  • Groove Diameter
    3.1600 to 3.1720 in
  • Groove Width
    0.1030 to 0.1080 in
  • Shaft Diameter
    3.3460 in

Details

  • Design
    Standard Lugs
  • Material
    Carbon Steel - Phosphate Coating
  • Type
    External

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)