Specifications
Dimensions
- Groove Diameter4.0590 to 4.0710 in
- Groove Width0.1200 to 0.1250 in
- Shaft Diameter4.250 in
Details
- DesignStandard Lugs
- MaterialCarbon Steel - Phosphate Coating
- TypeExternal
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)