Motion
SH-450 STPA
Retaining Ring - 4.500 in Shaft, 4.3040 to 4.3160 in Groove Dia, 0.1200 to 0.1250 in Groove Width, Carbon Steel - Phosphate Coating Material
Mi Item #00630489
MFR #SH-450 STPA
Price$8.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Ring - 4.500 in Shaft, 4.3040 to 4.3160 in Groove Dia, 0.1200 to 0.1250 in Groove Width, Carbon Steel - Phosphate Coating Material
Mi Item #00630489
MFR #SH-450 STPA

Mfr description
SH-450ST CZ PD (REPLACES SH-450ST PA)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.71/each

Specifications

Dimensions

  • Groove Diameter
    4.3040 to 4.3160 in
  • Groove Width
    0.1200 to 0.1250 in
  • Shaft Diameter
    4.500 in

Details

  • Design
    Standard Lugs
  • Material
    Carbon Steel - Phosphate Coating
  • Type
    External
  • UPC_NO
    72171741414
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)