Specifications
Dimensions
- Groove Diameter1.4630 to 1.4730 in
- Groove Width0.0680 to 0.0720 in
- Shaft Diameter1.5620 in
Details
- DesignStandard Lugs
- MaterialStainless Steel
- TypeExternal
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)