Motion
SH-500 STPA
Retaining Ring - 5.000 in Shaft, 4.7840 to 4.7960 in Groove Dia, 0.1200 to 0.1250 in Groove Width, Carbon Steel - Phosphate Coating Material
Mi Item #00630598
MFR #SH-500 STPA
Price$10.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Ring - 5.000 in Shaft, 4.7840 to 4.7960 in Groove Dia, 0.1200 to 0.1250 in Groove Width, Carbon Steel - Phosphate Coating Material
Mi Item #00630598
MFR #SH-500 STPA

Mfr description
SH-500ST CZ PD (REPLACES SH-500ST PA)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.50/each

Specifications

Dimensions

  • Groove Diameter
    4.7840 to 4.7960 in
  • Groove Width
    0.1200 to 0.1250 in
  • Shaft Diameter
    5.000 in

Details

  • Design
    Standard Lugs
  • Material
    Carbon Steel - Phosphate Coating
  • Type
    External
  • UPC_NO
    72171741867
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)