Specifications
Dimensions
- Groove Diameter5.0230 to 5.0370 in
- Groove Width0.1390 to 0.1450 in
- Shaft Diameter5.250 in
Details
- DesignStandard Lugs
- MaterialCarbon Steel - Zinc Dichromate Coating
- TypeExternal
- UPC_NO72171710391
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)