Motion
SH-550 STZD
Retaining Ring - 5.500 in Shaft, 5.2580 to 5.2720 in Groove Dia, 0.1390 to 0.1450 in Groove Width, Carbon Steel - Zinc Dichromate Coating Material
MI ITEM #00630613
MFR #SH-550 STZD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Ring - 5.500 in Shaft, 5.2580 to 5.2720 in Groove Dia, 0.1390 to 0.1450 in Groove Width, Carbon Steel - Zinc Dichromate Coating Material
MI ITEM #00630613
MFR #SH-550 STZD

Mfr description
SH-550 STZD RET RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Groove Diameter
    5.2580 to 5.2720 in
  • Groove Width
    0.1390 to 0.1450 in
  • Shaft Diameter
    5.500 in

Details

  • Design
    Standard Lugs
  • Material
    Carbon Steel - Zinc Dichromate Coating
  • Type
    External

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)