Motion
SH-600 STPA
Retaining Ring - 6.000 in Shaft, 5.7380 to 5.7520 in Groove Dia, 0.1390 to 0.1450 in Groove Width, Carbon Steel - Phosphate Coating Material
MI ITEM #00630623
MFR #SH-600 STPA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Ring - 6.000 in Shaft, 5.7380 to 5.7520 in Groove Dia, 0.1390 to 0.1450 in Groove Width, Carbon Steel - Phosphate Coating Material
MI ITEM #00630623
MFR #SH-600 STPA

Mfr description
SH-600 STPA RET RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Groove Diameter
    5.7380 to 5.7520 in
  • Groove Width
    0.1390 to 0.1450 in
  • Shaft Diameter
    6.000 in

Details

  • Design
    Standard Lugs
  • Material
    Carbon Steel - Phosphate Coating
  • Type
    External

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)