Overview
Mfr description
SH-625 STPA RET RING
Specifications
- TypeExternal
- Groove Diameter5.9770 to 5.9930 in
- Groove Width0.1740 to 0.1820 in
- MaterialCarbon Steel - Phosphate Coating
- DesignStandard Lugs
- Shaft Diameter6.250 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data