Specifications
Dimensions
- Groove Diameter9.0920 to 9.1080 in
- Groove Width0.2090 to 0.2170 in
- Shaft Diameter9.500 in
Details
- DesignStandard Lugs
- MaterialCarbon Steel - Phosphate Coating
- TypeExternal
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)