Motion
SH-237 SS
Retaining Ring - 2.3750 in Shaft, 2.2330 to 2.2450 in Groove Dia, 0.0860 to 0.0910 in Groove Width, Stainless Steel Material
Mi Item #00630764
MFR #SH-237 SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Ring - 2.3750 in Shaft, 2.2330 to 2.2450 in Groove Dia, 0.0860 to 0.0910 in Groove Width, Stainless Steel Material
Mi Item #00630764
MFR #SH-237 SS

Mfr description
SH-237 SS RET RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Groove Diameter
    2.2330 to 2.2450 in
  • Groove Width
    0.0860 to 0.0910 in
  • Shaft Diameter
    2.3750 in

Details

  • Design
    Standard Lugs
  • Material
    Stainless Steel
  • Type
    External
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)